Milwaukee® 6519-31 12A Sawzall 1 1/8" Stroke W/ Case

Milwaukee® 6519-31 12A Sawzall 1 1/8" Stroke W/ Case

Item #: WBB585780

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $317.41 Save up to 39%
Price: $193.95
Product Information
Customer Review
Product Q&A
The 6519-31 Sawzall® Recip Saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 1-1/8" stroke length and a 12 Amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a QUIK-LOK® blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.

Features:
  • Powerful12 Amp Motor: Delivers 0-3,000 SPM for high performance cutting in a variety of materials
  • 1-1/8" Stroke Length: Provides maximum cutting speed
  • Gear Protecting Clutch: Extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • Counter Weighted Mechanism: Provides reduced vibration for smoother operation
  • QUIK-LOK™ Blade Clamp: Provides fast , tool-free blade changes

Product Specifications

    • BRANDMilwaukee
    • WEIGHT LBS7.1 (3.23 kg)
    • MANUFACTURERS PART NUMBER6519-31
    • LENGTH INCHES19 (48.26 cm)
    • STROKE LENGTH INCHES1-1/8 (2.86 cm)
    • NO LOAD SPEED0 - 3,000 SPM
    • AMPS12
    • VOLTAGE120V
    • GIFT ITEMYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great product...great service

Your review: Fast shipping and great price. Hard to beat a combo like that.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed