Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miter Saw Accessories

Miter Saw Accessories

Milwaukee® Dual-Bevel Sliding Compound Miter Saw Is An Used Tool For Construction Applications.

Milwaukee® Dual-Bevel Sliding Compound Miter Saw is solidly made for long lasting durability and strength. Includes 5 year tool warranty.

Features:
Miter Angle Digital Readout: provides repeatable accuracy to 0.1°.
Miter Angle Fine Adjust with Detent Override: to dial-in precise miter angles.
Dual Integral Jobsite Lights: illuminate work piece and cut line from either side of blade.
Constant Power Technology with Soft Start: maintains constant cutting speed under load and decreases start up head movement.
Integral Dust Channel: captures dust and debris from cutting.
Dual Horizontal Steel Rails: include three large linear bearings for smooth sliding action.
Oversized Single Lever Bevel Adjustment: features 9 Positive Bevel Stops to allow the saw to bevel left and right 0° - 48° for fast and accurate adjustments.


TYPE
  • TYPE
COMPARE
TYPE BRAND MFR P/N IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.