Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 11556 A19 Oops Pilot Arbor

Starrett 11556 A19 Oops Pilot Arbor

Item #: WBB651262

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 12.25
Product Information
Customer Review
Product Q&A
Starrett A19 OOPS Pilot Arbor

The Oops arbor allows a hole cut with hole saw to be enlarged by attaching the original and larger hole saws to the special arbor. The smaller saw then is the pilot for the larger hole saw.

Product Specifications

    • CHUCK SIZE INCHES--
    • SHANK SIZE--
    • MANUFACTURERS PART NUMBERA19
    • PACKAGE QUANTITY1
    • DESCRIPTIONOops Pilot Arbor
    • DIAMETER INCHES--
    • BRANDStarrett

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Best time saver in years

Your review: Great time saver, I wish I would of found these years ago.

Is this review helpful?

Excellent for Enlarging Holesaw Holes

Your review: Works great for enlarging a hole made by a hole saw, by using the original hole saw as an arbor. Hard to find, but would be nice if could be ordered in quantities less than three.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.