Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 40327 BS1018 Hand Hacksaw Blades Safe-Flex Bi-Metal Ground Tooth10 Band Pk10" 18 TPI - Pkg Qty 10

Starrett 40327 BS1018 Hand Hacksaw Blades Safe-Flex Bi-Metal Ground Tooth10 Band Pk10" 18 TPI - Pkg Qty 10

Item #: WBB651431

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.59 each

Sold in packages of 10

Price: $15.90
Product Information
Customer Review
Product Q&A
Starrett, BS1018, Hand Hacksaw Blades, Safe-Flex Bi-Metal Unique Ground Tooth, 10 Band Pack,10" 18 TPI

A patented solid-state diffusion process produces the industry's most advanced bi-metal hand hacksaw. With 170% more high-speed steel weld area and a precision ground tooth profile, blade fracture and breakage is greatly reduced. Blades cut faster and last longer.

Product Specifications

    • COLOR FINISHYellow
    • LENGTH INCHES10 (25.4 cm)
    • MANUFACTURERS PART NUMBERBS1018
    • CONSTRUCTIONBi-Metal Unique Ground Tooth
    • TPI18
    • PACKAGE QUANTITY1
    • BRANDStarrett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.