Digital Torque Wrenches & Torque Adapters

Digital Torque Wrenches & Torque Adapters

Digital Torque Wrenches And Torque Adapters Are Used For Applications Where Precision Is A Concern.

Digital Torque Wrenches And Torque Adapters are made solidly for long lasting durability. Features operation in both clockwise and counter-clockwise directions for increased versatility. LCD display with kg-m, N-m, in-lb and fl-lb measurements for ease of use. Audible buzzer torque confirmation and anti-slip grip for added safety. Standard functions include torque setting, measurement setting and mode setting for added reliability. Drive size is 3/8 or 1/2 inch. Torque range and battery type vary per model. Free Shipping on select models.


COMPARE
DESCRIPTION BRAND DRIVE SIZE TORQUE RANGE IMAGE MODEL QTY PRICE
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
54.162.218.217:44