RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle

Rollover image to zoom in

Click image to enlarge

RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle

Item #: WBB331790

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.55 Save up to 5%
Product Information
Customer Review
Product Q&A
RIDGID® Model No. 1017 Telescoping Basin Wrench, 10"-17", 3/8" to 1-1/4" Pipe Capacity

Spring-loaded jaws of forged alloy steel provide fast, one-hand ratcheting. Tension plug holds head in any position up to 90° angle. Telescopic shanks on Models 1017 and 1019 quickly adjust for lengths from 10" to 17".

Product Specifications

    • BRANDRIDGID®
    • MANUFACTURERS PART NUMBER31175
    • OVERALL LENGTH10 in (Min), 17 in (Max)"
    • PACKAGE QUANTITY1
    • SERIES1017
    • LENGTH INCHES10 - 17
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • DESCRIPTIONTelescoping Basin Wrench
    • SIZE3/8 - 1-1/4
    • PIPE CAPACITY3/8" - 1-1/4"
    • WEIGHT1.97 lb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed