Pipe and Monkey Wrenches

Pipe and Monkey Wrenches

Pipe And Monkey Wrenches Are Designed For Gripping And Turning Threaded Pipes.

Pipe And Monkey Wrenches are made with steel, aluminum bronze alloy, malleable alloy, cast iron, aluminum or hardened alloy steel handles for long lasting durability. Plumbing wrenches have cast iron full floating hook jaw for greater control. Spark-resistant pipe wrenches made entirely from aluminum bronze or copper beryllium are also available for safe use in hazardous areas. All pipe and monkey wrenches listed have hardened teeth to provide improved grip for ease of use. Spring-loaded jaws provide additional slip resistance for added safety. Corrosion-resistant for increased reliability. Size and jaw capacity vary per model. Free shipping on select items.


BRAND
  • BRAND
SIZE
  • SIZE
JAW CAPACITY
  • JAW CAPACITY
CONSTRUCTION
  • CONSTRUCTION
COMPARE
BRAND SIZE JAW CAPACITY CONSTRUCTION MFR P/N IMAGE MODEL QTY PRICE
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
54.91.48.104:46