Locking Pliers

Locking Pliers

Locking Pliers Ensure Tool Grip and Stability For Construction, Automotive, Plumbing, and Other Applications.

These locking pliers are designed to increase grip and leverage for metal bending, forming, crimping, and other uses. The jaw mechanism increases the pressure on any style nut or bolt head, making it useful for all working conditions. The adjustment screw adjusts the plier size and pressure to hold various tool and part dimensions. The pliers are made of heavy duty steel for strength and reliability. The trigger release mechanism ensures the maximum locking force. Available colors are black, blue/yellow, and steel.

  • Jaw mechanism
  • Adjustment screw
  • Steel construction
  • Trigger release
  • Available types include Comfort Grip, Fast Release, and Trigger Release
  • Shapes are Chain, Combination, Curved, Flat, and Straight


SHAPE
  • SHAPE
CAPACITY"
  • CAPACITY"
OAL"
  • OAL"
COLOR
  • COLOR
MATERIAL
  • MATERIAL
TYPE
  • TYPE
WIRE CUTTER
  • WIRE CUTTER
COMPARE JAW HANDLE
BRAND SHAPE CAPACITY" OAL" COLOR MATERIAL TYPE SPRING LOADED WIRE CUTTER MFR P/N IMAGE MODEL QTY PRICE
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
54.92.197.82:46