Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chisels - Sizes Under 1

Chisels - Sizes Under 1"

Chisels (Sizes Under 1 In.) Are Used For A Wide Variety Of Professional Carpentry And Masonry Applications.

Chisels (Sizes Under 1 In.) have a sturdy construction for long lasting durability and strength. Handles are designed for easy gripping and to prevent rolling. Can be tapped with a hammer or mallet to cut wood, metal or stone. Choose from Cape, Cold, Diamond Point, Flat, Half-Round Nose, Masonry, Rivet Buster, Round Nose or Wood styles for use on a variety of jobs. Some chisels are non-sparking for safe use in hazardous work areas. Available with lengths that range from 4 In. to 18 In. for increased versatility. Sizes vary per model.


BRAND
  • BRAND
TYPE
  • TYPE
SIZE
  • SIZE
LENGTH
  • LENGTH
COMPARE
BRAND TYPE SIZE LENGTH PART NUMBER IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.201.250:44