4-lb Hand Drill Hammer, 10.5-in Handle

4-lb Hand Drill Hammer, 10.5-in Handle

Item #: WBB393523

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 18.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
4-lb Hand Drill Hammer, 10.5-in Handle

The Hand Drill Hammer features a 10.5-inch hickory handle and a 4-pound steel hammer head, used with chisels, punches, star drills, and hardened nails. This unit permits heavy blows with limited swing. Traditional hickory handle won't splinter and will last for years to come .This is a great choice for personal or professional use.

    Features:
  • 4-pound double face hammer head
  • Used with chisels, punches, star drills, and hardened nails
  • Unit permits heavy blows with limited swing
  • 10.5-inch hickory handle for strength and durability

Product Specifications

    • BRANDJackson
    • MANUFACTURERS PART NUMBER1197100
    • HANDLE MATERIALHickory
    • HEAD WEIGHT4 lb
    • HANDLE LENGTH10 1/2"
    • LENGTH INCHES10.5 (26.67 cm)
    • WIDTH INCHES4.75 (12.07 cm)
    • HEIGHT INCHES2.25 (5.72 cm)
    • TYPEHand Drilling Hammer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

High Quality 4 pound hammer

Your review: These hammers are the real thing. Purchase with confidence, and at a fair price too. My delivery showed up in two days.

Is this review helpful?

Sort by: 
1 ...

1 Result