Grinders & Buffers
Voltage
View All Voltage
Phase
Length
Brand
View All Brand
Material
Depth
Height
View All Height
Price
Most Relevant
Compare
1
1
In Stock, Ships in 3-4 days
Phase
1
Horsepower
3/4 HP
Voltage
115/230 V
No Load Speed
1,800 RPM
Compare
1
1
Ships Same Day
Phase
1
Horsepower
3/4 HP
Voltage
115 V
No Load Speed
3,600 RPM
Compare
1
1
Ships Same Day
Phase
1
Horsepower
1/2 HP
Voltage
115 V
No Load Speed
3,450 RPM
Compare
1
1
Ships within 1 Business Day (ships from US)
Phase
1
Horsepower
1/3 HP
Voltage
115/230 V
No Load Speed
3,450 RPM
Compare
Palmgren 9682071 Bench Grinder W/Wheel Guards & Dust Collection Ports , 7" Wheel Dia
Model #: WBB1774412
1
1
Ships in 5 Business Days (ships from US)
Phase
1
Horsepower
1/2 HP
Voltage
120-240 V
No Load Speed
3,450 RPM
Compare
1
1
Ships in 2 Business Days (ships from US)
Phase
1
Horsepower
3/4 HP
Voltage
115/230 V
No Load Speed
3,600 RPM