Stands & Accessories

Stands & Accessories

Stands And Accessories Provide Convenience And Safety Enhancements For Grinding And Buffing Machines.

Stands And Accessories are available for a variety of functions and operations. Pedestal Stands come in several sizes to suit grinders ranging from 6" up to 14". Eye Shields fit on bench grinders to keep eyes protected from dust and debris. Grinder Stones are replacement parts compatible with 8" DeWalt® bench grinders. Grinding Wheel Dressers are available for grinding wheels ranging from 1" to 3". LED Work Lights are mountable lights with adjustable necks that provides illumination for workspaces. Tool Rests mount onto DeWalt® bench grinders. Bench grinder stands and accessories are available from several trusted brand names.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
COMPARE
BRAND DESCRIPTION FOR USE WITH PART NUMBER IMAGE MODEL QTY PRICE
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
54.80.185.137:46