Buffers

Buffers

Buffers Allow Polishing, Shining And Buffing Of Objects In A Variety Of Professional Environments.

Buffers are available in a wide variety of styles and sizes to serve buffing and polishing needs. Wheel diameters range from 6" up to 14". Buffers are available with single-phase and three-phase motors. Horsepower, speed, and power levels vary between models. Buffers are available with single-phase and three-phase motors. Buffers are available from several trusted brand names.


BRAND
  • BRAND
SIZE
  • SIZE
HORSEPOWER
  • HORSEPOWER
VOLTS
  • VOLTS
PHASE
  • PHASE
AMPS
  • AMPS
COMPARE
BRAND SIZE HORSEPOWER VOLTS PHASE AMPS SPEED PART NUMBER IMAGE MODEL QTY PRICE
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
54.224.44.168:44