Dumore 8574-210 Hand Grinder, Series 9, 1/4 universal, 15,000 RPM

Rollover image to zoom in

Click image to enlarge

Dumore 8574-210 Hand Grinder, Series 9, 1/4 universal, 15,000 RPM

Item #: WBB1774500

Usually ships in 40 to 43 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 965.00
Product Information
Customer Review
Product Q&A
Dumore 8574-210 Hand Grinder, Series 9, 1/4 universal, 15,000 RPM

The Series 9 hand grinders are ideal for heavy duty grinding operations, including grinding weld seams, snagging castings, spark testing, porting and polishing engines. These hand grinders, powered by Dumore Motors high torque 1/4 HP fan cooled motor, idles at 15,500 rpm. Three heavy duty precision grease-lubricated ball bearings provide rigid spindle support. The threaded spindle allows for use of 1/4" shank mounted wheels in a collet chuck or 3/8" bore standard wheels. 

Documents

Documents are in PDF format

Product Specifications

    • SPEED15,000 RPM
    • SWITCH TYPETrigger
    • NO LOAD SPEED15,000 RPM
    • MANUFACTURERS PART NUMBER8574-210
    • SIZE1-1/4" / 2"
    • HORSEPOWER1/4
    • STYLE--
    • TYPECorded
    • SERIES9
    • CHUCK1/4 collect type
    • AMPS--
    • WEIGHT7 lbs.
    • MOTOR1/4 universal
    • LOCK ONYes
    • BRANDDumore
    • VOLTAGE115V
    • POWER SOURCE115V, AC/DC
    • DESCRIPTIONStraight Grinder