Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proxxon 8467290040 MIS 1 Micro Power Screwdriver w/ 16-Piece Bit Set

Proxxon 8467290040 MIS 1 Micro Power Screwdriver w/ 16-Piece Bit Set

Item #: WBB605936

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 180.95
Product Information
Customer Review
Product Q&A
Accessories
Proxxon 8467290040 MIS 1 Micro Power Screwdriver w/ 16-Piece Bit Set

With pre-selectable torques of 0.26 - 1.48 lbs ft (0.35 - 2.0Nm). Small, light and easy to handle. An ideally positioned rocker switch provides on/ off/reverse. A RÖHM chuck facilitates acceptance of all bit shanks of up to 6.5mm (also for standard 1/4" bits). Housing of glass fibre-reinforced POLYAMIDE. Complete with 16 inserts of chrome molybdenum steel.

Features:
  • Direct voltage 12 - 18V
  • Maximum power consumption 50W
  • Torques of 0.26 - 1.48 lbs ft (0.35 - 1.0Nm) (the sixth stage bypasses the clutch and yields approx. 1.48 lbs ft (2Nm))
  • Length 8" (200mm)
  • Weight 415g
  • We recommend the use of MICROMOT mains adapters of at least 2.0A
Includes:
  • Micro Power Screwdriver
  • Slotted Bit Sizes: 1/64" x 1/16", 1/64" x 5/64", 1/64" x 3/32"
  • Phillips Bit Sizes: #0, #1
  • Torx Bit Sizes: T6, T8, T10
  • Internal Hex Key Bit Sizes: 3.0mm, 3.5mm, 4.0mm, 4.5mm, 5.0mm
  • External Hex Key Sizes: 1.5mm, 2.0mm, 2.5mm

Product Specifications

    • SPEED (RPM)200 - 250 RPM
    • MANUFACTURERS PART NUMBERMIS 1
    • BRANDProxxon
    • DESCRIPTIONPower Screwdriver
    • TYPEMicro w/ 16-Piece Bit Set
    • AMPS2.0
    • LENGTH8"
    • TORQUE18 in-lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.