Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® DCD950B 1/2" (13mm) 18V XRP™ Hammerdrill/Drill/Driver (Tool Only)

DeWALT® DCD950B 1/2" (13mm) 18V XRP™ Hammerdrill/Drill/Driver (Tool Only)

Item #: WBB242819

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 183.95
Product Information
Customer Review
Product Q&A
1/2" (13mm) 18V XRP™ Hammerdrill/Drill/Driver (Tool Only)

  • Patented 3-speed all-metal transmission matches the tool to task for fastest application speed and improved run time
  • Heavy-duty 1/2" self-tightening chuck tightens throughout operation providing superior bit gripping strength
  • LED worklight provides increased visibility in confined spaces
  • High power, high efficiency motor delivers 450 unit watts out of max power for superior performance in all drilling and fastening applications
  • Best in class length for improved balance and better control
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty

Product Specifications

    • CHUCK TYPEMetal - Self-Tightening
    • NO LOAD SPEED0 - 2,000 / 0 - 1,250 / 0 - 500 RPM
    • WEIGHT LBS3.9 (1.77 kg)
    • CHUCK SIZE1/2" (1.27 cm)
    • # OF SETTINGS3
    • RATE OF IMPACT0 - 34,000 / 0 - 21,250 / 0 - 8,500 BPM
    • STYLEBare Tool
    • TYPEStandard
    • DESCRIPTIONCordless Hammer Drill
    • INCLUDESAccessories
    • VOLTAGE18V

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

1/2" Dewalt hammer drill

Your review: Very good delivery time.

Is this review helpful?


Your review: Bought this drill and used it for 2 weeks and it burnt up. I had to wait 6 weeks to get it because i was not notified about a back order until i asked repeatedly. Know they have to send the thing in to be repair so i will be without the drill for 6 more weeks becuase the will not exchange it. Buyer beware, drill is a good price but a terrible deal

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.