AJC® Trans Canada WP2012 12V 18Ah Sealed Lead Acid Battery

Rollover image to zoom in

Click image to enlarge

AJC® Trans Canada WP2012 12V 18Ah Sealed Lead Acid Battery

Item #: WBB2148952

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Product Q&A
Features:

  • AJC® Brand replacement compatible with a Trans Canada WP2012 Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 18Ah (18000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 7.1 inches
  • Width: 3.1 inches
  • Height: 6.6 inches
  • Total Height with Terminals: 6.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS10.9 (4.95 kg)
    • LENGTH INCHES7.1 (18.03 cm)
    • MANUFACTURER'S LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBERWP2012
    • TERMINALSNB
    • AMPS18
    • DISTRIBUTOR PART NUMBERAJC-D18S-B-0-176559
    • WIDTH INCHES3.1 (7.87 cm)
    • REPLACEMENT FORTrans Canada
    • HEIGHT INCHES6.6 (16.76 cm)