Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 2321-21 M12™ Cordless Realtree Xtra® Heated Hand Warmer Kit

Rollover image to zoom in

Click image to enlarge

Milwaukee® 2321-21 M12™ Cordless Realtree Xtra® Heated Hand Warmer Kit

Item #: WBB1140751

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $219.57 Save up to 33%
Price: $ 146.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milwaukee® 2321-21 M12™ Cordless Realtree Xtra® Heated Hand Warmer Kit

Milwaukee® M12™ Camo Heated Hand Warmer: Designed for the outdoorsman, the Milwaukee® M12™ Cordless Realtree Xtra® Camo Hand Warmer integrates carbon fiber heating elements between a durable wind and water resistant exterior and thermal fleece liner to heat your hands and help maintain dexterity. Insulating dual-cuff construction forms a wind-proof seal in combination with your outer layer to keep the weather out, even on the coldest days. Featuring special noise-reducing fabric and the Realtree Xtra® Camo pattern, the hand warmer provides up to 6 hours of continuous heat per battery charge reducing the need for bulky gloves while blending in with the natural colors of the fall, winter and early spring. Adjustable heat zones provide the right amount of heat for any situation.
Utilizing the same M12™ REDLITHIUM™ Battery technology that powers 60+ tools, the M12™ Battery holder is stored in a sleek back pocket that can expand to fit M12™ XC Batteries for extended run-time. All M12™ Heated Hand Warmers are washer and dryer safe. One size fits most.

Features:
  • Durable carbon fiber heating zones distribute and maintain heat to hands for optimal dexterity
  • Up to 6 Hours of continuous heat per battery charge
  • One touch heat control provides the right heat for any weather
  • Powered by M12™ REDLITHIUM™ Battery that works with 60+ Tools
  • Designed for the Woods: Noise reducing fabric with Realtree Xtra® Camo pattern to blend in with natural colors of fall, winter and spring
  • Wind and water resistant shell and thermal fleece lining keep elements out and hands warm
  • Dual-cuff construction forms wind-proof seal with jacket sleeve
  • Machine Washable and Dryable
Includes:
  • 2321-20 Realtree Xtra® Camo Heated Hand Warmer
  • M12™ Battery Holder
  • (1) M12™ REDLITHIUM™ Compact Battery Pack
  • Charger
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDMilwaukee®
    • DESCRIPTIONHeated Hand Warmer Kit
    • COLOR FINISHBlack
    • VOLTS12
    • SIZE--
    • TYPEKit
    • MANUFACTURERS PART NUMBER2321-21
    • WARRANTY1 Year Limited
    • CONSTRUCTIONPolyester
    • STYLEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.