Dewalt Vacuums, Cordless

Dewalt Vacuums, Cordless

Dewalt Vacuums, Cordless Provide Easy, Clean-Up In A Variety Of Worksite Applications.

Dewalt Vacuums, Cordless are made of high quality materials for long lasting durability and dependability. Runs off DEWALT battery packs or 120V AC. Gore™ wet/dry filter traps 99.7% of drywall dust. Wet/dry filter eliminates change overs. Heavy-duty rubber hose provides durability and flexibility. Drain port on tank for easy emptying of liquids. On-board hose, cord and accessory storage provides convenient transport and storage. Available with and without blower. Replacement filters also available. Types are 18V Cordless 1/2 Gallon Wet/Dry Portable Vac, 18V Cordless 1/2 Gallon Wet/Dry Portable Vac (Tool Only) and 2 Gallon Cordless/Corded Wet/Dry Vac. Voltages and dimensions vary per model. Color finish is Yellow/Black. Quantity is 1. 90 Day Money Back Guarantee. 1 Year Free Service Contract. 3 Year Limited Warranty.


COMPARE
DESCRIPTION BLOWER PART NUMBER IMAGE MODEL QTY PRICE
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
54.162.76.55:44