Wedge Anchors - ICC Compliant (ICBO)

Wedge Anchors - ICC Compliant (ICBO)

Four-piece assembly consisting of:

  • An anchor bolt threaded at one end with a unified pitch, and a shoulder at the opposite end which retains a free-spinning clip
  • A clip with three lateral slits and projections designed to exert greater holding power the greater the load that is applied
  • A hex nut
  • A flat washer


These are heavy-duty, non-bottom bearing anchors of greater shear strength than other light and medium-duty expansion anchors. The design of the expansion clip assures full contact with the masonry. Wedge anchors withstand temperature fluctuations well. For best performance, minimum anchor spacing should be 10 hole diameters and minimum edge distance be 5 hole diameters.


SIZE
  • SIZE
LENGTH
  • LENGTH
FINISH
  • FINISH

Showing 15 of 88 items Show All Items

COMPARE
BRAND SIZE LENGTH FINISH PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 88 items Show All Items
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
54.159.124.79:44