Metro Open-Wire Shelving - 60x24x86" - Starter Units

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Metro Open-Wire Shelving - 60x24x86" - Starter Units

Item #: WBB2067261

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 551.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Metro Open-Wire Shelving - 60x24x86" - Starter Units

Durable, Super Erecta Brite zinc-plated shelving holds up to 800 lbs. per shelf. METRO Open-Wire Shelving and Accessories feature a design that improves air circulation, eliminates dirt build-up, increases sprinkler effectiveness and improves visibility. Easy to set up without tools. Shelves slide over split sleeves attached along 1" dia. posts. Begin with “starter” units and add on in back-to-back, end-to-end, L-, T-, or U-configurations using S-hooks that eliminate need for side-by-side posts. Shelves adjust at 1" increments and are available in 18" and 24" depths. Stainless, Metroseal, and chrome finishes available for selected models. NSF Certified.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES86 (218.44 cm)
    • COLOR FINISHZinc Plated
    • ASSEMBLYUnassembled
    • BRANDMetro®
    • CONSTRUCTIONSteel
    • MODELB2067261
    • SHELF CAPACITY LBS600 (272.73 kg)
    • SHELF QUANTITY4