Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel® Medium Duty 36

Nexel® Medium Duty 36"W x 24"D Wire Shelving (400 Lbs cap) Chrome

Nexel® Chrome (MD) Wire Shelving (400 lb cap).

Global's NSF Certified, exclusive Nexel® Chrome (Medium Duty) Wire Shelving Units are ideal for lighter products when a lower capacity shelf is required. These units feature a chip resistant electroplated nickel chrome surface. This lustrous high gloss finish provides an attractive look that'’s used for retail display and is rugged for cost effective, long lasting storage. Features a 1 year limited warranty in dry applications.

Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Nexel® shelving features patented truss reinforced shelves for added strength that outlasts the competition.  Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1" increments. Meets NSF standards. Easy assembly.
Each Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
Individual Shelves include snap-on sleeves and are available in 400 lbs capacity.


COMPARE DIMENSIONS PRICE
W" D" H" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.119.59:44