Electric Fencing Chargers

Electric Fencing Chargers

Electric Fencing Chargers Are Recommended For Quick, Temporary Fences Or Small Remote Areas.

Electric Fencing Chargers are used for portable fencing small properties up to 40 acres. Chargers clip directly onto fence or mounts on stand (sold separately) for convenience. Powers up to 10 miles or 40 acres of single strand fence wire. Low impedance energizer delivers power to the end of the fence even under heavy load e.g. foliage or undergrowth for optimum performance. LED indicator pulses when energizer is working. Robust covered knob design and easy installation provide ease of use. Types inlcude 110V and 220V Energizers w/ and w/o remote, Battery, Battery Energizer, Battery w/Stand, Dual Powered Energizer (w/ and w/o remote) and Solar Powered Energizer. Energizer distance range from 0.5 miles - 300 miles/4000 acres. Power type and output energy joule varies. 4D Batteries, 6, 9, or12V batteries not included.


TYPE
  • TYPE
DISTANCE RANGE
  • DISTANCE RANGE
OUTPUT ENERGY JOULE
  • OUTPUT ENERGY JOULE
POWER TYPE
  • POWER TYPE
COMPARE ENERGIZER
TYPE DISTANCE RANGE OUTPUT ENERGY JOULE POWER TYPE VOLTAGE REMOTE CAPABLE COLOR BRAND IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.113.51:46