Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electric Fence Insulators

Electric Fence Insulators

Electric Fence Insulators Are Designed To Withstand Maximum Load Of Polytape Fencing.

Electric Fence Insulators are made of high density polyethylene, metal or porcelain to provide long lasting durability. Used with wooden corner posts for maximum loads to provide maintenance free connection. One corner or dead-end insulator for all polytapes up to 2". Insulators can be used to adjust tension in line or to end a line at corner or gate end. Types include Extension Insulator, Chain Link Extension Insulator, Corner/End Insulator, Pipe Clamp Insulator, Round Post Insulator, T Post - Ring Insulator, Wood Posts w/Nail On Insulator and more. Screws/nails are not included. Attachment positions are Back, Front and Front or Back. Available colors are Black, Grey, White and Yellow/Silver. Variety of styles and post types available.


TYPE
  • TYPE
STYLE
  • STYLE
POSITION
  • POSITION
POST TYPE
  • POST TYPE
COLOR
  • COLOR
COMPARE ATTACHMENT
TYPE STYLE ACCEPTS PRODUCT SIZE INSULATOR SIDE CONDUCTOR TYPE POSITION METHOD POST TYPE CONSTRUCTION COLOR BRAND PKG. QTY. IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.144.21.195:44