Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Behlen Country® 16 Gauge Steel Medium-Duty Corral & Entrance Panels

Behlen Country® 16 Gauge Steel Medium-Duty Corral & Entrance Panels

Behlen Country® Medium-Duty Corral And Entrance Panels Are Designed With Square Corners, J-Legs And Pin Hookups For Rough Use.

Medium-Duty Corral And Entrance Panels provide a long-lasting UV resistant powder coat finish for durability and use. Pin hookups are easy to use, reduce space between panels, are usable on uneven ground, and allow 3 or 4 connections for pens. Wire mesh partitions are designed for security and containment. Unique J-leg design has a small contact point with ground to prevent unwanted panel movement. All corral panels are 4" less than listed length to allow proper clearance and installation. Available types are Arch Gate, Corral Panel w/Square Corner, and Entrance Panel w/4' Gate. Usable lengths range from 44 to 188 inches. Colors are Green and Red. Dimensions vary per model.


TYPE
  • TYPE
USABLE L"
  • USABLE L"
COMPARE DIMENSIONS
TYPE USABLE L" L" W" H" COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.139.217:44