Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Behlen Country 144" to 240"L Extending Landowner Gate With Telescoping Tube 18 Gauge, Green

Rollover image to zoom in

Click image to enlarge

Behlen Country 144" to 240"L Extending Landowner Gate With Telescoping Tube 18 Gauge, Green

Item #: WBB1507464

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $140.95
Product Information
Customer Review
Product Q&A
Accessories
    Features:

  • Visibility ensured both day and night with reflective decals on gate
  • Heavy collared hinge keeps gate from sagging for years of use, long lasting, eco-friendly powder coat green paint
  • Heavy 2" 18 gauge high tensile strength steel
  • Heavy duty collared hinges make theft or removal of gate difficult
  • Plated, lockable chain standard
  • Accepts most padlocks (not included)
  • Customizable to fit any opening by drilling additional holes
  • 12 to 20 foot coverage with one gate
  • Extends easily with 1-3/4" 16 gauge telescoping tube
  • Adjustable every 24" with holes pre-drilled
  • Strong 3/8" bolt used to secure telescoping tube
  • Opens easily in any weather due to high ground clearance
  • Attractive alternative to standard yard gates.
The Limited Warranty is restricted to farming applications only

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDBehlen Country
    • CONSTRUCTION18 Gauge Steel
    • COUNTRY OF ORIGINUnited States
    • GATE RAIL QUANTITY0
    • MANUFACTURERS PART NUMBER40100122
    • PACKAGE QUANTITY1
    • STYLEWith Telescoping Tube
    • SUPPORT BRACE QUANTITY0
    • TYPEExtending Landowner Gate
    • USABLE LENGTH INCHES144 to 240
    • WEIGHT LBS37 (16.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.