Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Behlen Country® 20 Gauge Steel with 6 Gauge Mesh Wire Filled Gates

Behlen Country® 20 Gauge Steel with 6 Gauge Mesh Wire Filled Gates

Behlen Country® Mesh Wire Filled Gates Offer Secure Handling And Confinement Of Small Animals Or As A Non-Climb Horse Gate.

Mesh Wire Filled Gates provide bolt-on hinges that allow gates to be easily reversed when hanging two gates together for user convenience. Steel and mesh construction provides long lasting durability and use. Features saddle welded braces and square corners for increased animal safety. All gates are 4" less than listed length to allow proper clearance and installation. Available types are Hog Mesh Gate and Wire-Filled Gate w/Square Corners. Usable lengths range from 32 to 212 inches. Available with 0, 1, 2, and 3 Vertical Support Braces. Colors are Galvanized, Gray, and Green. Dimensions vary per model.


TYPE
  • TYPE
USABLE L"
  • USABLE L"
COMPARE
TYPE USABLE L" L" W" H" SUPPORT BRACE QTY CONSTRUCTION COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.