VersaCart® Home Center Steel Shopping Cart Dark Gray 101-848-C-DGY 1200 Lb.

Rollover image to zoom in

Click image to enlarge

VersaCart® Home Center Steel Shopping Cart Dark Gray 101-848-C-DGY 1200 Lb.

Item #: WB984631

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 422.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Specifically Designed For Warehouse Clubs, Home Centers And Nurseries.

The ultimate shopping cart! Heavy duty shopping cart offers a 21½"L x 24½"W x 11"H (2.9 cubic foot) upper basket with an integral child seat and safety strap. Spring-loaded 41"L x 23¾"W lower shelf allows for easier nesting, and shelf lies flat with 15 lbs. of weight. Durable steel cart has a scratch-resistant powder coat finish for high-volume applications and nests in only 9½" of space. Broad wheelbase offers maximum stability. Rolls easily with polyurethane casters (two 6" swivel and two 8" rigid). Shipped assembled.

Product Specifications

    • LENGTH INCHES45-1/4 (114.94 cm)
    • WIDTH INCHES29-1/2 (74.93 cm)
    • HEIGHT INCHES41-1/4 (104.78 cm)
    • CAPACITY CUBIC FEET2.9 (.08 cu. m)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHDark Gray & Black
    • ASSEMBLYAssembled
    • BRANDVersaCart®
    • CONSTRUCTION12-gauge Steel
    • NESTING DISTANCE INCHES9-1/2 (24.13 cm)
    • REFERENCE #EZtote848-C
    • WHEEL TYPEPolyurethane
Have A Question About This Product?
0 Question | 0 | Answer