Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Diamond 5266-BD Build A Tray Spill Pallet Lab Tray 5 Pack

Rollover image to zoom in

Click image to enlarge

Black Diamond 5266-BD Build A Tray Spill Pallet Lab Tray 5 Pack

Item #: WBB2006252

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $267.67 Save up to 32%
Price: $182.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Black Diamond 5266-BD Build A Tray Spill Pallet Lab tray

Sold in case quantities of 5, this lightweight lab tray might look flimsy, but sports a 200 lb. load capacity to handle larger items. Works great as a mini-pallet for leaking batteries, small containers, and paint cans. This item ships flat and some assembly is required by folding the edges to create the sump. A truly unique product for your unique needs.

Product Specifications

    • CAPACITY200 Lbs
    • CAPACITY / ABSORPTION GALLONS1 (3.79 l)
    • COLOR FINISHWhite
    • BRANDBlack Diamond ®
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONSpill Pallet / Economy Lab Tray
    • MANUFACTURERS PART NUMBER5266-BD
    • PACKAGE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.