Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty 8 oz. Tarps

Heavy Duty 8 oz. Tarps

Super Heavy Duty Tarps Offer Superior Thickness And Quality.

Super Heavy Duty Tarps have high density polyethylene weaved into tarp fabric and laminated on both sides for long lasting durability. Super Heavy Duty Tarps are lightweight and strong with UV stabilized polyethylene and laminate finish to ensure longer life. Super Heavy Duty Poly tarps are highly tear and water-resistant, rot-proof and dust-proof. Super Heavy Duty Tarps feature heat-sealed seams and eyelets located every 18 inches. Tarps are hem reinforced with strong plastic rope on all sides. 8 oz. per square yard. 16 mil thickness. 16 x 16 weave count.


SIZE FEET
  • SIZE FEET
COMPARE
SIZE FEET THICKNESS MIL FABRIC WT/SQ YARD FABRIC WEAVE COUNT COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.235.55:44