30" X 20' Flame Retardant Floor Runner, 12 oz. Canvas Off-White - DAR-SALR-01-0320

30" X 20' Flame Retardant Floor Runner, 12 oz. Canvas Off-White - DAR-SALR-01-0320

Item #: WBB441738

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
30" X 20' Flame Retardant Floor Runner, 12 oz. Canvas Off-White - DAR-SALR-01-0320

These covers are used at the scene of a fire to protect property from water damage and foul weather. The floor runners protect the floors from unnecessary damage. Canvas Duck fabric is treated with a fire and water resistant finish. Meets CPAI Section 6. Water Resistant finish and mildew inhibitors added. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHOff-White
    • BRANDMauritzon
    • CONSTRUCTIONCanvas Duck
    • MANUFACTURERS PART NUMBERDAR-SALR-01-0320
    • PACKAGE QUANTITY1
    • SIZE FEET2.5 x 20
    • THICKNESS MIL20
    • WEIGHT LBS6.25 (2.84 kg)
    • APPROVED/CERTIFIEDCPAI Section 6
    • PRODUCT FAMILYFlame Resistant Tarps
    • COUNTRY OF ORIGINUnited States
    • FABRIC WT/SQUARE YARD12 oz.
    • FABRIC WEAVE COUNT72 x 48