Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories OverDrive RV Tank Cover - 20/5 Gallon, Grey - 80-099-141001-00

Rollover image to zoom in

Click image to enlarge

Classic Accessories OverDrive RV Tank Cover - 20/5 Gallon, Grey - 80-099-141001-00

Item #: WBB601185

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classic Accessories OverDrive RV Tank Cover - 20/5 Gallon, Grey - 80-099-141001-00

Protects LP tanks from dirt, weather and debris. Board insert for additional stiffness across the top of double tanks. Waterproof, wipe-clean vinyl with soft, non scratch backing. Zip-open front for fast access to valves. UV and mildew resistant. Fits double 20 / 5 gallon.

Product Specifications

    • LENGTH INCHES28 (71.12 cm)
    • WIDTH INCHES12-1/2 (31.75 cm)
    • HEIGHT INCHES16-1/2 (41.91 cm)
    • COLOR FINISHGray
    • BRANDClassic Accessories
    • CONSTRUCTIONCloth-Backed Vinyl
    • DESCRIPTIONRV Tank Cover
    • MANUFACTURERS PART NUMBER80-099-141001-00
    • PACKAGE QUANTITY1
    • TYPEZippered Access
    • LIMITED WARRANTY3 Year
    • SERIESOverDrive
    • SIZEFits Double 20/5 Gallon
    • WEATHER PROTECTION (LEVEL)Heavy Duty
    • FABRIC DETAILSWaterproof, UV and Mildew Resistant
    • PRODUCT TYPERV
    • DIAMETER INCHES--
    • PRODUCT FAMILYVehicle Covers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.