4 Pcs 30" Auger Anchor

4 Pcs 30" Auger Anchor

Item #: WBB235963

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $46.95
Product Information
Customer Review
Product Q&A
Accessories
Securely anchor your shelter to grass or unpacked soil. The ShelterAuger Earth Anchors have an innovative corkscrew design which digs in fast and holds on tight. Genuine authentic anchoring for shelters, canopies and instant garages. Innovative corkscrew design digs in fast and holds on tight. Recommended for garages, sheds and larger canopies. Portable and reusable - heavy-duty, powder-coated steel construction will not rust, corrode, chip or peel. Quick clamp-on wire tie-downs are installed in minutes to legs and anchors with a rock solid connection. Proper anchoring of your shelter is mandatory. Make sure it is anchored securely to manufacturer specifications. ShelterLogic recommends (1) one ShelterAuger per leg. Set of 4.

Product Specifications

    • LENGTH FEET2' 6"
    • COLOR FINISHGray
    • BRANDShelterLogic
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER10075
    • STYLE4 Pcs 30" Auger Anchor
    • WEIGHT LBS9 (4.09 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

awesome

Your review: These anchors are worth the money. I put them in the ground and attached my canopy and the strong winds have no affect with these.

Is this review helpful?

Anchors

Your review: Fast ship great product

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed