Purlins & Cross Connectors

Purlins & Cross Connectors

Purlins & Cross Connectors Save Time, Money And Make Greenhouses And Storage Shelters Stronger.

Purlins & Cross Connectors are made of aluminum or steel for long lasting durability. Cross Connectors offer unique aluminum cross connecting system used for purlin to rafter connections, trellis systems for grapes and other vines and shade and wind barrier frames. Galvanized Swaged Purlins available in two sizes, are manufactured from corrosion resistant 17 gauge Allied Gatorshield® structural steel tubing. Made in USA. Available types are 6' 3" Purlins, 8" Purlins and Cross Connector. Sizes vary per type. Package quantity is 1. 1 Year Limited Warranty.


COMPARE
TYPE FOR USE WITH IMAGE MODEL QTY PRICE
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
54.158.217.43:44