Call us 7 days a week
Rhino Peak Style Two Car Garages Have Ample Storage That Easily Fits And Protects Cars, Vans, SUVs, Boats And More.
Rhino Peak Style Two Car Garages have a sturdy construction for long lasting durability and strength. Cover and doors are made of a long-life, UV protected polyethylene with a fabric backing that's flame resistant. Heat-welded seams provide added protection. Both ends zipper open or closed and can be propped open for easy access or ventilation. Shelters may also be used for a protected work area or to store equipment. Includes 14 earth anchors and a stainless steel tether tie-down to comfortably resist weather extremes. Assembles with simple tools and without the need to cut or drill components. Measures 22 ft. W x 24 ft. L x 12 ft. H and capacity is 370 cubic feet. Choose fromGray, Green and Tan. 2 Year Limited Warranty.
COMPARE | DIMENSIONS | ||||||||||
W' | L' | H' | # OF LEGS | OPENING (W x H) | CAPACITY CU. FT. | COLOR | IMAGE | MODEL | QTY | PRICE |
Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including: