SHAX® 12910 6010 Lightweight Tent

Rollover image to zoom in

Click image to enlarge

SHAX® 12910 6010 Lightweight Tent

Item #: WBB1874890

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $306.31 Save up to 15%
Price: $ 258.95
Product Information
Customer Review
Product Q&A
SHAX® 12910 6010 Lightweight Tent

Instant shelter provides fast relief from the elements at a cost friendly price.

Features:
  • 10' x 10' (3m x 3m) foot-print
  • Peak height of 14' (3.35m)
  • 210D Polyester top with PU coating
  • Hammer tone steel frame
  • Pull pin sliders for convenient height adjustment between 10' - 14' (3.05m - 4.27m)
  • Reinforced corners
  • Wheeled storage bag
  • Meets CPAI-84 flame resistance code
  • 44 lbs (20kg)
  • Color: Hi-Vis Lime
Applications:
  • Construction
  • Trades
  • Landscaping/Grounds
  • Utility Crews
  • Survey Crews
  • Oil/Drilling
  • Emergency Response
  • Agriculture

Product Specifications

    • LENGTH INCHES63 (160.02 cm)
    • LENGTH FEET5' 3"
    • WIDTH INCHES10 (25.4 cm)
    • WIDTH FEET5/6'
    • HEIGHT INCHES9 (22.86 cm)
    • HEIGHT FEET3/4'
    • CANOPY COLORLime
    • BRANDSHAX®
    • DESCRIPTIONLightweight Tent
    • MANUFACTURERS PART NUMBER12910
    • PACKAGE QUANTITY1
    • SERIESShax
    • STYLEElements
    • SIZE10' x 10'
    • MATERIAL(S)Polyester