Party Tents

Party Tents

Party Tents Provide Stylish Shelters For Outdoor Events.

Party Tents are made with polyester or UV-protected PVC material for lasting durability and resistance to the elements. Tents and canopies are available in a variety of styles and sizes to suit any event needs. Tents With Removable Walls allow walls to attach or detach easily with hook and loop fasteners to accommodate changing weather conditions. Stylish wall design includes attractive, framed clear windows that allow in daylight and provide an excellent view. Doors at either end can be secured open with a pole. Frame's corner poles are obscured by the cover for a clean, neat appearance. Tents Without Sides provide a non-enclosed open air shelter for greater air circulation and ease of guest circulation. Units can be lined up end to end or side to side, as needed. Available in a variety of sizes.


COMPARE DIMENSIONS
STYLE W' L' H' OPENING (W x H) # OF LEGS CAPACITY CU. FT. COLOR IMAGE MODEL QTY PRICE
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
54.144.73.205:46