AutoShelter 10x15 Instant Garage

AutoShelter 10x15 Instant Garage

Item #: WBB431207

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 470.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AutoShelter 10x15 Instant Garage

The New & Improved AutoShelter™10 x 15 Feet / 3.0 x 4.6 m. DuPont™ ® powder coat is baked on not sprayed, virtually eliminating peeling, rusting, chipping, and corrosion. Patent-Pending ShelterLock Stabilizers add strength and stability. Our covers are triple layer woven polyethylene that is ripstop tough. UV treated inside, outside and in between with added fade blockers, anti-aging, anti-fungal, and anti-yellowing agents.Ratchet-Titecover tensioning ensures a drum tight cover and door panel connection to shelter frame. Quality ratchet and web strap components keep cover tight and neat looking. Easy slide cross rail - Best in class feature for continuous cover tightening. Bolt together brackets allow easy access to pressure points for optimal performance.

Documents are in PDF format

Product Specifications

    • LENGTH FEET15'
    • WIDTH FEET10'
    • HEIGHT FEET8'
    • CANOPY COLORTan
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • FRAME CONSTRUCTION1-3/8" OD Steel Pipe
    • MANUFACTURERS PART NUMBER62681
    • PEAK HEIGHT8'
    • RAFTER SPACING5'
    • SIDEWALL HEIGHT6' 3"
    • WEIGHT LBS110 (50 kg)

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

10*15 tent

Your review: ten wint up good had all the parts ,look good , took about 1.5hr to put up

Is this review helpful?

Time consuming, but not difficult to install

Your review: I purchased this unit to house my tractor with leaf vacuum attached so that I have it all set up throughout the fall, but protected from the elements. The instructions were easy to follow, although it took more than 3 hours to set up. The on-line video said 2 hours, but my pre-engineering son and I would disagree unless you had put them up before. The biggest time-consuming task is figuring out which of two nearly identical bolts to use at each connection, which requires frequent reference to the instructions and pictures. However, overall set up was easy and the unit has a lot more room than I was expecting, enabling me to move other tools and wheelbarrows into the shelter, along with the tractor, thus freeing up my garage for cars.

Is this review helpful?

Economical Solution

Your review: Once it arrives, take inventory! I had 8 missing corner bends which halted my entire assembly. I called both Global and ShelterLogic but ShelterLogic was a faster responder. I did get the parts eventually and assembly only took 4 hours and with no help. Do not overtighten bolts because it will start bending the tubes if you do. Tighter is not better. Just snug them. The instructions leave alot of details out. I do recommend ordering stakes for the center legs because these are not provided. I expecteded the cover to be a little thicker ply but it is much like tarp material. Overall, it will serve its purpose as cover for riding lawnmower and motorcycle. It is worth the money.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

What is the anticipated lifetime of this tent in a rural area of southern New Hampshire?

Question Asked By: Louis , NH , September 04, 2015

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Customers Who Viewed This Also Viewed