Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14x28x12 Round Style Shelter - Green

14x28x12 Round Style Shelter - Green

Item #: WBB236236

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,911.00
Product Information
Customer Review
Product Q&A
Accessories
RoundTop® Tough All Weather RV Protection. Secure your recreational vehicle with the better built RoundTop® Shelter. Every frame is built with high grade steel that goes through a 13 step Rhino Shield Surface Prep process. Heavy duty 2-3/8" diameter steel frame is bonded with Dupont™ thermoset baked on powder coat finish that prevents chipping, peeling, rust and corrosion. Triple-layer, polyethylene, rip-stop weave fabric cover is hot air fused at the seams and 100% waterproof.

Product Specifications

    • LENGTH FEET28'
    • WIDTH FEET14'
    • HEIGHT FEET12'
    • CAPACITY CUBIC FEET4704 (133.2 cu. m)
    • CANOPY COLORGreen
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIAL9oz Polyethylene Cover
    • CANOPY STYLERound
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER95334
    • OPENING (WxH)11' 4" x 10' 1"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT12'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT10' 1"
    • STYLERound
    • WEIGHT LBS644 (292.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.