Heavy Duty Garage 20'L x 10'W - Silver

Heavy Duty Garage 20'L x 10'W - Silver

Item #: WBB360491

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,212.72 Save up to 39%
Price: $ 739.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Garage 20'L x 10'W - Silver

Create protected storage space easily and effectively with this fabric over steel garage. Dome shape sheds snow more readily than conventional shapes. Walls have extra added material length for burial to prevent drafts and provide stability. Single roll up door zips on sides. 1 1/2" powder coated frame supports heavy duty silver UV protected polyethylene material. 10' W x 20' D x 8' H.

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET10'
    • HEIGHT FEET8'
    • CANOPY COLORSilver
    • FRAME COLORWhite
    • # OF LEGS/POLES10
    • ASSEMBLYUnassembled
    • BRANDKing Canopy™
    • CANOPY MATERIAL9 oz. Polyethylene
    • CANOPY STYLEZippered Roll-up
    • CAPACITY SQUARE FEET200 (18.58 sq. m)
    • FRAME CONSTRUCTION1-1/2" OD Steel Tube
    • LIMITED WARRANTY30 Day
    • MANUFACTURERS PART NUMBER017724 G10208
    • OPENING (WxH)8' x 7' 4"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT8'
    • RAFTER SPACING5'
    • STYLEDome
    • WEIGHT LBS252 (114.55 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great product

Your review: Compared to other shelters I've used (Shelter Logic, Tempo) this is by far the best and well worth the extra money.

Pros: easy to assemble, very air tight, snow slides off easily, very sturdy, good canopy thickness. Fantastic product I would definitely recommend.

Cons: would have like longer anchors and a door opening kit

Is this review helpful?

Impressed so far...

Your review: Although any reviews I have read praised the King Canopy brand of shelters, when constructing it I was really wondering how it would hold up considering no bolts are used. I've had it up for two weeks and have had a couple of nights of winds of 40 mph. The shelter hardly budged and I'm impressed so far. The kit only included 10 straight leg stakes but there are 3 holes at each leg so more and longer ones would have been nice. The screw in anchors are pretty good, but to be sure (because I've seen and have had a shelter blow away) I added 4 more 30" anchors at each corner. I give it 5 stars for now and will update after the first snowfall of a foot or more.

Pros: easy construction, no tools required, tight fitting canopy

Cons: could include more and longer straight leg stakes, shipping was somewhat expensive

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed