Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wolf Mountain, 18' x10', Family Camping Tent

Rollover image to zoom in

Click image to enlarge

Wolf Mountain, 18' x10', Family Camping Tent

Item #: WBB709018

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 283.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Wolf Mountain, 18' x10', Family Camping Tent

This large modified 3 room dome is easy and quick to set up. It also provides plenty of interior volume and floor space. There are three twin track doors which provide easy access to the rooms with a D shaped door. The room dividers are removable allowing for one large room or three smaller rooms. There are four windows in the tent and 2 large roof vents for air flow. A bath tub floor helps keep things dry and sewn in pockets keep small items off of the floor. A large duffle style tent bag makes this tent easy to pack and carry to the campsite.

Product Specifications

    • LENGTH FEET18'
    • WIDTH FEET10'
    • CAPACITY8 Person
    • CANOPY COLORYellow, Green, White
    • FRAME COLORBlack
    • # OF LEGS/POLES5 Poles
    • BRANDGiga Tent
    • CANOPY MATERIALPolyester
    • CAPACITY SQUARE FEET164.6 (15.29 sq. m)
    • GIFT ITEMFeatured
    • PEAK HEIGHT6' 2"
    • SERIESWolf Mountain
    • STYLECamping Tent
    • TYPEFamily Camping Tents
    • WEIGHT LBS25 (11.36 kg)
    • SEASONAL USE3 Seasons
    • # OF WINDOWS4
    • # OF DOORS3
    • # OF ROOMS1
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.