Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Awntech SCL10-249-BFT Retractable Awning Left Motor 10'W x 10"H x 8'D Burgundy/Forest

Rollover image to zoom in

Click image to enlarge

Awntech SCL10-249-BFT Retractable Awning Left Motor 10'W x 10"H x 8'D Burgundy/Forest

Item #: WBB1985294

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,007.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Awntech SCL10-249-BFT Retractable Awning Left Motor 10'W x 10"H x 8'D Burgundy/Forest

The GALVESTON (A Beauty-Mark brand heavy duty luxury semi-cassette retractable awning by Awntech). The luxurious, energy saving GALVESTON is a semi-cassette retractable awning that comes in manual or Motorized with remote opetion versions. It is a heavy duty awning with powder coated in white. The available sizes are starting 8 ft. wide up to 24 ft. wide with 7 ft. projection up to 10 ft. projection. The fabrics are 100% solution dyed acrylic and available in many solid and striped patterns to choose from. The valance can be removed and stored in the winter. It will turn your outdoor living space into a personal retreat in the summer and retract for the warmth of the sun in the winter. This awning is designed for wall mount only. Some accessories that may be purchased in addition to your awning are winter cover, wind sensor, breeze supports and more. Enjoy your summer/outdoors with out fear of getting sun burn and tuen the outdoors in to party atmosphere.

Features:
  • Heavy duty classy semi cassette motorized awning (Manual Override) With Remote Operation
  • Multi chamber stainless steel cabled lateral arms and adjustable pitch
  • Structural steel and aluminum frame, powder coated in white
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

    • COLORBurgundy/Forest/Tan
    • FRAME COLORWhite
    • BRANDAwntech
    • CONSTRUCTIONAluminum/Steel
    • LIMITED WARRANTY5-Year Limited
    • MANUFACTURERS PART NUMBERSCL10-249-BFT
    • SERIESGalveston
    • TYPEPatio Retractable Awning
    • WEIGHT LBS85 (38.64 kg)
    • MOTOR MOUNTING LOCATIONLeft
    • PROJECTION FROM WALL INCHES96 (243.84 cm)
    • ASSEMBLED DEPTH INCHES96 (243.84 cm)
    • MINIMIM MOUNTING HEIGHT INCHES96 (243.84 cm)
    • MOUNTING SPACE REQUIRED INCHES10 (25.4 cm)
    • SEMI-CASSETTE OR FULL-CASSETTESemi-Cassette
    • ASSEMBLED WIDTH INCHES120 (304.8 cm)
    • ASSEMBLED HEIGHT INCHES10 (25.4 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.