Tri-Boro Klip-It Closed Shelving, 85

Tri-Boro Klip-It Closed Shelving, 85" High

Tri-Boro Klip-It Closed Shelving-18 Gauge, 85 Inch High-5 And 6 Shelves High Provides Supporting Strength For Heavy Duty Storage Uses.

Tri-Boro Klip-It Closed Shelving-18 Gauge, 85 Inch High-5 And 6 Shelves are constructed of cold rolled 18 gauge steel with a baked on powder coat enamel finish and triple bends on all four sides for incomparable strength and long lasting durability. Clip-type assembly saves time. Offset angle post supports heavy loads and accommodates compression clips. Rust resistant phosphatized cleaning allows for better paint adhesion and durability. Compression clip rapidly snaps into post allowing independent adjustment of shelves. Normal shelf loading increases locking action. Closed units include back and end panels. Starter units include 2 sway braces. Add-on units include 1 sway brace. Types are Add-On and Starter. Number of shelves are 5 and 6. Height is 85 in.. Widths are 36 in., 42 in. and 48 in.. Depths are 12 in., 15 in., 18 in., 24 in., 30 in. and 36 in.. Color finishes are Dark Grey and Mist Gray. Weight capacities vary from 350 lbs to 775 lbs. 1 Year Limited Warranty.


W"
  • W"
D"
  • D"
# OF SHELVES
  • # OF SHELVES
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE DIMENSIONS SHELF STARTER ADD-ON
W" D" H" # OF SHELVES CAPACITY LBS. COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.92.142.198:44