Hallowell Steel Shelving 20 Ga 48"Wx12"Dx87"H Closed Clip 5 Shelf Starter

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Hallowell Steel Shelving 20 Ga 48"Wx12"Dx87"H Closed Clip 5 Shelf Starter

Item #: WB258243

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $610.59 Save up to 54%
Qty Price
1-7 $296.95 ea.
8+ $281.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Starter Unit
These industrial steel shelving units feature 14 gauge cold rolled steel uprights for strength and rigidity. Posts allow shelf height adjustments at 1-1/2” increments. 20 gauge steel shelves include zinc-plated shelf clips for easy installation and height adjustments. Uprights are punched on 3” centers for easy anti-sway brace or panel installation. Welded 12 gauge foot plates allow floor anchoring. Beaded front uprights are roll formed into an 11/16”W x 2-9/16”D tubular section and have rear flanges that are welded on 6” centers to provide maximum strength. Closed Shelving Units include 24 gauge cold rolled steel panels that enclose unit to retain contents. Starter Units include 2 beaded and 2 angle posts, 5 shelves and panels. Gray enamel finish. Easy assembly. See Right for extra shelves.

Product Specifications

    • NUMBER OF SHELVES5
    • SHELF CONSTRUCTION20 Gauge Steel
    • UNIT TYPEBoltless Clip Closed 20 Gauge
    • Base Model Number258243
    • SHELF CAPACITY LBS400 (181.82 kg)
    • WIDTH INCHES48 (121.92 cm)
    • MODEL258243
    • HEIGHT INCHES87 (220.98 cm)
    • DEPTH INCHES12 (30.48 cm)
    • CONSTRUCTIONSteel
    • COLOR FINISHGray
    • BRANDHallowell
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed
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
54.162.3.15:44