Lyon Steel Shelving 36"W x 18"D x 84"H Closed Style with 6 Wire Shelves Gy Starter

Lyon Steel Shelving 36"W x 18"D x 84"H Closed Style with 6 Wire Shelves Gy Starter

Item #: WBB277916

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $921.09 Save up to 37%
Price: $ 581.00
Product Information
Customer Review
Product Q&A
Lyon Closed Shelving Starter, 6 Wire Shelves, 36"Wx18"Dx84"H Gray

  • Wire shelving maximizes air circulation, allows increased visibility, deters dust and dirt build-up, and provides enhanced fire safety by allowing more sprinkler access through shelves from top to bottom
  • All sections are 84" high
  • Shelves are adjustable on 1-1/2" centers

Product Specifications

    • DEPTH INCHES18 (45.72 cm)
    • ASSEMBLYUnassembled
    • SHELF TYPEWire
    • HEIGHT INCHES84 (213.36 cm)
    • UNIT TYPEStarter
    • BRANDLyon
    • WEIGHT LBS162.8 (74 kg)
    • WIDTH INCHES36 (91.44 cm)
    • TYPEStarter Unit
    • SHELF CAPACITY LBS500 (227.27 kg)