Lyon® Closed Steel Shelving 18 Gauge - 84

Lyon® Closed Steel Shelving 18 Gauge - 84" High

Lyon® Closed Shelving Units Offer Durable Storage For Stockrooms, Maintenance Closets And More.

Closed shelving units keep shelved items sheltered from dust and sunlight. Galvanized shelves provide long lasting use in harsh conditions such as high humidity, salt air or unheated warehouses as well as storage for solvents and cleaning agents. Styles are Extra Heavy Duty, Galvanized Flanged, and Traditional Flanged shelves. Available with 5, 6, 7, or 8 shelves per unit. Shelf capacities are 550, 625, 650, 700, 750, 1150, and 1300 lbs. Colors are Blue, Gray, and Putty. Includes Lifetime Limited Warranty. Dimensions vary per model.


W"
  • W"
D"
  • D"
QTY
  • QTY
TYPE
  • TYPE
CAPACITY LBS
  • CAPACITY LBS
COLOR
  • COLOR
COMPARE DIMS SHELF STARTER ADD-ON
W" D" H" QTY TYPE CAPACITY LBS COLOR IMAGE MODEL QTY PRICE MODEL QTY PRICE
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
54.144.50.90:44