Lyon® - Closed Counter Steel Shelving - 20 Gauge - 39

Lyon® - Closed Counter Steel Shelving - 20 Gauge - 39" High

Lyon® 39" High Closed Counter Steel Shelving Is Used For Inspection Work, Shipping Rooms, Assembly Departments And More.

Closed counter shelving provides barrier separations for partitioning off areas, plus concealed storage under the top. Reinforced 14-gauge steel countertop provides lasting durability and strength. All shelves are adjustable at 1-1/2” increments. Available in 3 Shelf or 4 Shelf configurations. Heavy Duty shelves hold up to 800 lbs. Traditional shelves hold up to 700 lbs. Shelf Add-Ons are made with only one wall to add seamlessly onto the Shelf Starters. Available colors are Gray and Putty. Lifetime Limited Warranty.


D"
  • D"
QUANTITY
  • QUANTITY
COLOR
  • COLOR
COMPARE DIMENSIONS SHELF STARTER ADD ON
TYPE W" D" H" QUANTITY CAPACITY LBS. COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.146.11.8:46