Pucel - 72

Pucel - 72" High HD Adjustable Shelving (1,775 lb shelf cap) 8 Color Choices

Pucel - 72" High HD Adjustable Shelving Has 1,775 lbs maximum shelf capacity. Is Used For Warehouses Or Large Storeroom Areas.

High HD Adjustable Shelving is made of heavy duty reinforced 14 gauge steel for long lasting durability. Withstands Heavy Loads. Can be assembled as individual unit or in rows of shelving. Shelves are height adjustable at 2" increments. 10 gauge angle steel posts are reinforced with adjustable cross bracing for added rigidity. Holds up to 1,775 lb. capacity per shelf. Feet include oversized pads to protect floors. Easy assembly. Available in 8 durable enameled finish colors. Dimensions vary per model.


W"
  • W"
D"
  • D"
COMPARE DIMENSIONS
W" D" H" LEVELS COLOR IMAGE MODEL QTY PRICE
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
54.91.48.104:46