Sani-Adjustable Aluminum Shelving Components

Sani-Adjustable Aluminum Shelving Components

Create A Sanitary, Modular Shelving Unit That's Perfect For Food Industry Applications.

Made using heavy duty, all welded aluminum for years of dependable service and rust resistance. Perfect for coolers, freezers and backrooms. Create a food shelving storage unit that meets your needs. Poles allow shelf height adjustments at 2" increments (shelves sold separately). Shelves are available in 4-styles to fit your varying needs. Solid Shelves offer a 500 lb. capacity. Reinforced shelves offer 800 lb. capacity. Channel Shelves are made of 4" x 1-1/2" E-channels inside a frame of tubular aluminum; offers 2,100 lb. capacity. Tubular Shelves are made of 1-3/4' x 1-1/2" cross tubes for improved air circulation; 2,000 lb. capacity. Swivel Casters convert a stationary unit into a mobile shelf truck with 1,200 lb. load capacity. Includes 5" swivel stem casters. NSF® approved.


TYPE
  • TYPE
W"
  • W"
L"
  • L"
COMPARE
TYPE W" L" IMAGE MODEL QTY PRICE
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
54.227.48.147:44