Camshelving® Vented Plastic Shelving 72

Camshelving® Vented Plastic Shelving 72" High

Vented Plastic Shelving Is The Most Hygienic Shelving System In The Market!

Utilizes ion-technology that inhibits growth of mold, fungus & bacteria. Plastic shelving is used for food storage applications. Great for use in walk-in refrigerators and freezers. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Shelves are height adjustable at 4" increments without disassembling the unit. Posts and bracing is made using a steel core with a smooth polypropylene exterior that's built to last. Posts include adjustable leveling feet. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Lifetime Limited Warranty.


W"
  • W"
D"
  • D"
SHELF QTY.
  • SHELF QTY.
COMPARE DIMENSIONS STARTER ADD-ON ADDITIONAL SHELVES
W" D" H" SHELF QTY. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.214.111:44